Neo ADA HandHeld Shower Combinations
- Mfr # SM-1040-P
- Zoro # G905626302
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SM-1040-P
- Zoro #
- G905626302
- UPC #
- 671252093685
- Country of Origin
- China
Description
Speakman sm-1040-p neo ada handheld shower combinations the neo ada hand shower package incorporates a bold, modern style with functionality to create an efficient shower system, extending speakman's legacy of luxury hotel offerings. The speakman neo ada hand shower package (sm-1040-p) demonstrates quality speakman engineering in a neo hand shower with ada pause/trickle adapter and shower elbow, 60 inch metal shower hose, anti-scald pressure balance shower valve with coordinating trim, and 24 inch neo slide bar. Patented speakman anystream 360 technology allows the user to easily transition through 360 of full-flood needling coverage, central pulsating massage, or a combination of both settings by simply rotating the showerhead's faceplate. An ada compliant pause/trickle adapter connects the base of the hand shower to the shower hose, which permits the water source to be turned on or off for ease of operation for those with physical handicaps. The durable 60-inch metal hose connects directly to a wall mounted shower elbow. A neo slide bar adds practicality, enabling adjustability of the handshower according to height, and the anti-scald pressure balance shower valve maintains a consistent temperature during use. Ada compliant shower systems offer numerous advantages, including ease of operation for those with physical handicaps. Pair this luxury shower system with any of speakman's neo bathroom sink faucets and fixture accessories sets for a modern, customized look. features: neo hand shower with anystream 360 degree spray adjustingface plate durable 60 inch metal shower hose with integrated vacuum breaker, ada pause/trickle adapter and shower elbow neo 24 inch slide bar neo anti-scald pressure balance valve with trim for use with standard u.s. Plumbing connections modern hotel design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.