This item is Discontinued.

This item is Discontinued.
Neo Multi-Function Shower Head (Discontinued)
Mfr #
S-3010-PN-E2
Zoro #
G504661193
UPC # 671252089596
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-3010-PN-E2
- Zoro #
- G504661193
- UPC #
- 671252089596
- Country of Origin
- China
- Color
- Polished Chrome
- Material
- Brass & Plastic
- Weight
- 0.71
Description
A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Shower Head features a corrosion-resistant finish with a 2.5 GPM flow rate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.