This item is Discontinued.

This item is Discontinued.
Neo Rain Shower Head (Discontinued)
Mfr #
S-2762-BC-E175
Zoro #
G004661167
UPC # 671252149269
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2762-BC-E175
- Zoro #
- G004661167
- UPC #
- 671252149269
- Country of Origin
- China
Dimensions
- Length
- 7.88
- Width
- 7.88
- Height
- 2.6
Details
- Color
- Brushed Chrome
- Material
- Brass & Stainless Steel
- Weight
- 2.65
Description
When we began designing the Speakman Neo S-2762 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 105 thin, steady sprays, the Neo Rain Shower will deliver a drenching, soaking experience. The Neo Rain Shower is constructed entirely of brass to provide exceptional longevity.