This item is Discontinued.

Speakman Neo S-2540-AB Shower Arm & Flange S-2540-AB

This item is Discontinued.

Speakman

Neo S-2540-AB Shower Arm & Flange (Discontinued)

Mfr # S-2540-AB
Zoro # G1891629
UPC # 671252125508
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-2540-AB
Zoro #
G1891629
UPC #
671252125508
Country of Origin
China

Dimensions

Length
3.94
Height
1.5
Width
1.5
Max Deck Thickness (In.)
0.0
Connection Size
1/2 IN. NPTM
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0

Details

Finish
Satin Brass
Material of Construction
Brass & Metal
Color
Brass
Number of Holes
1
Item
Shower Arm and Flange
ADA Compliant
No
Connection Type
Threaded Pipe
Weight
0.7
Assembly Required
No
Temperature Limit Control
No
Self-Cleaning Nozzles
No
Valve Included
No
Hose Included
No
Shower Arm Included
Yes
Number of Jets
0
Number of Handles
0
Type of Shower Arm
Fixed
Installation Type
Wall Mounted
Number of Spray Patterns
0
Collection
Neo
Massage Feature
No
Pause Control
No
Diverter Included
No
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Escutcheon Included
No
Number of Showerheads
0
Scald Guard Included
No
Vandal Resistant
No
Drain Included
No
Handles Included
No
Integral Stops
No
Theme
Modern
Rough-in Valve Template Included
No

Description

Neo S-2540-AB Shower Arm and Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.