This item is Discontinued.

Speakman Piston for urinal flush valve K-9205

This item is Discontinued.

Speakman

Piston for urinal flush valve (Discontinued)

Mfr # K-9205
Zoro # G2866038
UPC # 671252013737
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-9205
Zoro #
G2866038
UPC #
671252013737
Country of Origin
China

Dimensions

Length
0.0
Width
0.0
Height
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Flush Valve Repair Kits
Number of Holes
0
ADA Compliant
No
Weight
0.0
Hose Included
No
Self-Cleaning Nozzles
No
Drain Included
No
Diverter Included
No
Spout Reach (In.)
0.0
Integral Stops
No
Escutcheon Included
No
Number of Showerheads
0
Warranty
1 Year Limited
Assembly Required
No
Vandal Resistant
No
Handles Included
No
Rough-in Valve Template Included
No
Massage Feature
No
Shower Arm Included
No
Scald Guard Included
No
Valve Included
No
Temperature Limit Control
No
Number of Handles
0
Number of Spray Patterns
0
Number of Jets
0
Pause Control
No

Description

Piston for urinal flush valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.