This item is Discontinued.

Speakman Screws, Metal, Chrome Finish A-VRS

This item is Discontinued.

Speakman

Screws, Metal, Chrome Finish (Discontinued)

Mfr # A-VRS
Zoro # G4780979
UPC # 671252123832
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-VRS
Zoro #
G4780979
UPC #
671252123832
Country of Origin
United States

Dimensions

Width
4.0
Length
5.25
Height
0.25
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0

Details

Sub-Category
Repair Parts
Fits Brand
Speakman
Finish
Chrome
Material of Construction
Stainless Steel
Includes
Custom wrench
For Use With
Sensorflo(R) Series Faucets
Item
Faucet Accessory
Number of Holes
0
Body Material
Metal
ADA Compliant
No
Number of Handles
0
Pause Control
No
Number of Showerheads
0
Integral Stops
No
Number of Jets
0
Collection
Sensorflo
Spout Reach (In.)
0.0
Shower Arm Included
No
Warranty
1 Year Limited
Weight
0.1
Hose Included
No
Massage Feature
No
Handles Included
No
Scald Guard Included
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Diverter Included
No
Assembly Required
No
Escutcheon Included
No
Valve Included
No
Drain Included
No
Number of Spray Patterns
0
Product Type
Screw
Compatible Brand
Speakman
Compatible Manufacturer Part Number
S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Compatible Series
Sensorflo

Description

Screws, For Use With Mfr. Model Number S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E, Includes Custom wrench

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.