This item is Discontinued.

Speakman Sensor Touchless Lavatory Faucet, 2-3/16" Mount, Polished Chrome 3 Hole S-9217-CA-E

This item is Discontinued.

Speakman

Sensor Touchless Lavatory Faucet, 2-3/16" Mount, Polished Chrome 3 Hole (Discontinued)

Mfr # S-9217-CA-E
Zoro # G3769958
UPC # 671252120008
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-9217-CA-E
Zoro #
G3769958
UPC #
671252120008
Country of Origin
China

Dimensions

Width
4.0
Length
6.75
Height
12.0
Spout Length
5-3/16"
Overall Height
12"
Manufacturers Warranty Length
1 yr.
Spout Height
12"
Connection Size
9/16-24 male threads
Spout Length (In.)
5.2
Max Deck Thickness (In.)
1.5
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
7.62

Details

Faucet Operation
Sensor
Material
Lead Free Brass
Color
Chrome
Mounting Hole Center to Center
2-3/16"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Weight
4.0
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Handle Material
Brass, Stainless Steel, Plastic
Item
Touchless Lavatory Faucet
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
120VAC to 18VDC
Flow Outlet Type
Spray
Compliance
ASME A112.18.1/CSA B125.1
Includes
*
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
Residential / Commercial
Both
Flow Outlet Type (Faucet)
Aerated
Connection
3/8" Compression
Series
Sensorflo
Valve Type
Solenoid & ceramic
Ligature Resistant
No
Faucet Spout
Rigid/Swivel Gooseneck
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Faucet Type
Bathroom Sink Faucet
CEC Compliant
CEC Compliant
Sensor Range
6-8
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
Yes
Mounting Type - Faucet
Deck
Temp. Control
No
Replacement Cartridge
None
Sensor Lead
Infrared
Green Certification or Other Recognition
WaterSense Approved
Power Source
AC Powered
Drain Type
None
Faucet Handle Type
None
Commercial / Residential
Commercial
Vandal Resistant Features
Vandal Resistant Outlet
Max. Mounting Hole Center Distance
8 in
Temperature Control
No
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Metal
Faucet Handle Material
Brass
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Flow Rate (GPM)
0.5 GPM
Connection Type
Compression
Material of Construction
Brass
Faucet Handle Style
Touchless
Escutcheon Included
Yes
Diverter Included
No
Shower Arm Included
No
Faucet Configuration
Centerset
For Use With
Anti-Lime Aerator 1.2 GPM 13/16-27
Integral Stops
No
Pause Control
No
Vandal Resistant
No
Number of Showerheads
0
Activation Type
Sensor
Faucet Center Measurement
4
CEC Certified
Yes
Installation Type
Counter Mounted
Drain Included
No
Number of Jets
0
Hose Included
No
Spout Reach (In.)
0.0
Theme
Commercial
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Warranty
Limited Lifetime
Handles Included
Yes
Valve Included
Yes
Massage Feature
No
Number of Spray Patterns
0
Flow Type
Aerated
Type of Spout
Rigid
Collection
Sensorflo
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Assembly Required
Yes
Rough-in Valve Template Included
No
Scald Guard Included
No

Description

Sensorflo gooseneck A/C powered faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-9217-CA-E lavatory faucet features a 4" deck plate with all brass body and spout and manual override. Mixer includes built-in check valves. With all electronics housed above the counter, maintenance of the S-9217-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.