This item is Discontinued.

Speakman Sensor Touchless Lavatory Faucet, 8" Mount, Polished Chrome 3 Hole S-8822-CA

This item is Discontinued.

Speakman

Sensor Touchless Lavatory Faucet, 8" Mount, Polished Chrome 3 Hole (Discontinued)

Mfr # S-8822-CA
Zoro # G7092976
UPC # 671252063152
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-8822-CA
Zoro #
G7092976
UPC #
671252063152
Country of Origin
China
Faucet Operation
Sensor
Color
Chrome
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Weight
5.0
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
1.50 gpm
Item
Touchless Lavatory Faucet
Number of Handles
0
Body Material
Metal
Voltage
120VAC
Flow Outlet Type
Aerated
Residential / Commercial
Commercial
Mounting Type - Faucet
Deck
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
CEC Compliant
Non CEC Compliant
Compliance
ASME A112.18.1/CSA B125.1
Temp. Control
Yes
Power Source
AC Powered
Ligature Resistant
No
Drain Type
None
Connection
3/8"
Sensor Range
5" to 7"
Flow Outlet Type - Faucet
Aerated
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Rigid
Green Certification or Other Recognition
WaterSense Approved
Valve Type
Solenoid
Faucet Finish
Chrome
Includes
Mounting Hardware
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Aerated
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
Yes
Connection Type
Compression
Material of Construction
Brass & Zinc
Flow Rate (GPM)
1.5 GPM
For Use With
Speakman Repair Part RPG05-0674-PC 2.2 GPM Aerator & Wrench, S-87XX SERIES FAUCET C, Speakman Repair Part RPG20-1844 Above counter mixer, Speakman Repair Part RPG66-0010 12 Volt AC Transformer, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement, 8IN MIXER DECK PLATE, Speakman Repair Part RPG66-0111 Above Counter Mixer Handle, Speakman Repair Part RPG66-0159 AC sensor module, Speakman Repair Part RPG76-0033-CA Solenoid, Speakman Repair Part RPG76-0039 6VDC/12VDC Solenoid Repair Kit
Integral Stops
No
Installation Type
Counter Mounted
Theme
Modern
Warranty
Limited Lifetime
Faucet Handle Style
Touchless
Hose Included
No
Rough-in Valve Template Included
No
Number of Jets
0
Faucet Center Measurement
8
Faucet Configuration
Widespread
Spout Reach (In.)
0.0
CEC Certified
No
Diverter Included
No
Handles Included
Yes
Flow Type
Aerated
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
0
Massage Feature
No
Collection
Sensorflo
Self-Cleaning Nozzles
No
Vandal Resistant
Yes
Assembly Required
Yes
Drain Included
No
Escutcheon Included
Yes
Number of Spray Patterns
0
Scald Guard Included
No
Pause Control
No
Activation Type
Sensor
Shower Arm Included
No
Valve Included
Yes
Temperature Limit Control
No

Description

Sensorflo AC powered/plug-in lavatory faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-8822-CA lavatory faucet features a 8" deck plate and above counter mechanical mixer with all metal chassis and removable cover. With all electronics housed above the counter, maintenance of the S-8822-CA is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.