Sentinel Mark II Regency Pressure Balance Valve With Lever Handle
- Mfr # SM-3050
- Zoro # G204993372
product price:Â
$
901.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-3050
- Zoro #
- G204993372
- UPC #
- 671252035845
- Country of Origin
- China
Description
Speakman sm-3050 sentinel mark ii regency pressure balance valve with lever handle the speakman sentinel mark ii shower valve line is designed to provide high quality anti-scald pressure balanced protection. Speakman sentinel mark ii valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. Sentinel mark ii valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Sentinel mark ii valves provide superior protection down to 2.0 gpm. The sm-3050 features a metal lever handle for easy operation. The sm-3050 a vs-1000-af hand shower with supply ell, vacuum breaker & mounting post, s-1556 diverter tub spout and a vs-123 30 in slide bar. The sm-3050 is certified to meet asse 1016 and asme a112.18.1/csa b125.1 standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.