Shop SPEAKMAN
See all product information
Create Account
Shower Arm and Flange, Manual, 1, Polished Nickel
- Mfr # S-2500-PN
- Zoro # G1121340
product price:Â
$
65.89
/ea
Key Features
Number of Holes
1
ADA Compliant
No
Height
2.0
Width
2.0
Connection
1/2 in NPTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2500-PN
- Zoro #
- G1121340
- UPC #
- 671252016783
- Country of Origin
- United States
Dimensions
- Height
- 2.0
- Width
- 2.0
- Length
- 7.0
- Connection Size
- 1/2 In. NPTM
Description
Shower Arm, Finish Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.