This item is Discontinued.

Speakman Shower Head, Polished Chrome, Wall S-2280-AP

This item is Discontinued.

Speakman

Shower Head, Polished Chrome, Wall (Discontinued)

Mfr # S-2280-AP
Zoro # G6434379
UPC # 671252016615
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-2280-AP
Zoro #
G6434379
UPC #
671252016615
Country of Origin
China
Item
Shower Head
Color
Chrome
Material
Brass
Flow Rate
2.5 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
No
Weight
1.81
Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Includes
Anchor Plate Assembly With Mounting Screws
Connection
1/2" NPTF
Standards
ASME A112.18.1/CSA B125.1
Connection Type
Threaded Pipe
Features
32 Spray Channels, Spray Adjusting Side Handle, 4 Plungers
Material of Construction
Brass
Faucet Operation
Manual
Number of Handles
1
Collection
Commercial Showerheads
Number of Showerheads
1
Valve Included
No
Massage Feature
No
Activation Type
Rotate Handle
Handle Placement
Side
Pause Control
No
Shower Head Shape
Round
Number of Spray Patterns
3
Temperature Limit Control
No
Self-Cleaning Nozzles
Yes
Theme
Commercial
Drain Included
No
Scald Guard Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Jets
32
Assembly Required
No
Integral Stops
No
Faucet Handle Style
T-Handle
Handles Included
Yes
Hose Included
No
Shower Head Function
Multifunction
Diverter Included
No
Vandal Resistant
Yes
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Escutcheon Included
No
Warranty
Limited Lifetime
Flow Type
Spray
CEC Certified
No
Rough-in Valve Template Included
No
Shower Arm Included
No

Description

Wall Mntd Brass Shw Head PC AP

Ratings & reviews