This item is Discontinued.

This item is Discontinued.
Vector Shower Head (Discontinued)
Mfr #
S-6000-ORB-E175
Zoro #
G004661204
UPC # 671252150043
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-6000-ORB-E175
- Zoro #
- G004661204
- UPC #
- 671252150043
- Country of Origin
- China
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Details
- Color
- Polished Chrome
- Material
- 0
- Weight
- 0
Description
The Vector S-6000 Multi-Function Shower head exists to not only to look beautiful, but perform beautifully. Paired with flawless engineering, the offers several spray options so you can customize your shower experience. Available at 2.5 GPM, 2.0 GPM and 1.75 GPM flow rates
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.