Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-2255-BBZ
- Zoro #
- G404661156
- UPC #
- 671252122194
- Country of Origin
- China
- Color
- Polished Chrome
- Material
- Brass
- Weight
- 1.68
Description
Designed to pay homage to classic fixtures from the 1920s, the Speakman Vintage S-2255 Shower Head is a throwback to timeless, everlasting design. Featuring 48 individual sprays, all it takes is a simple rotation of the lever handle to transition between each spray pattern. Constructed entirely of brass, the is incredibly durable. Plus, its finish was specially designed to withstand corrosion, ensuring this fixture will look and age beautifully over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
