Shop SPEAKMAN

Wall Hand Shower, 0, Polished Chrome

  • Mfr # VS-1240

  • Zoro # G4577225


product price: 
$
103.24
/ea
Free Shipping & Returns

Key Features

Includes
5 Foot Metal Hose
Features
147 Spray Outlets, 5 Distinct Spray Patterns
Flow Rate
2.5 gpm
ADA Compliant
No
Finish
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VS-1240
Zoro #
G4577225
UPC #
671252120626
Country of Origin
China
Includes
5 Foot Metal Hose
Item
Hand Shower
Features
147 Spray Outlets, 5 Distinct Spray Patterns
Flow Rate
2.5 gpm
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NSPM
Standards
ASME A112.18.1/CSA B125.1
Connection (In.)
1/2-14 NPSM
Max. Flow
2.5 GPM
Flow Rate (GPM)
2.5 GPM
Ligature Resistant
No
Handle Type
None
Color/Finish
Silver/Polished Chrome
Type
Wall
Material of Construction
Plastic & Metal
Primary Material
Plastic
Green Certification or Other Recognition
WaterSense Approved
Connection Type
NPSM
Material
Plastic
Color
Chrome
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Showerhead Type
Handheld
Includes Valve
Valve Included
Showerhead Material
Plastic
Series
Rio
Face Shape
Circle
Showerhead Shape
Flat Circle
Handheld Showerhead Flow Rate
2.5 gpm
Includes Tub Spout
Tub Spout Not Included
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Handle
Handle Included
Showerhead Spray Pattern
Massage
Includes Trim Plate
Trim Plate Not Included
Showerhead Function
Multi
Includes Fixed Showerhead
Fixed Showerhead Not Included
Trim Finish
Polished Chrome
Massage Feature
Yes
Shower Arm Included
No
For Use With
Handheld Hose Washers (2), VS-1240 Hand Shower Bracket Assembly, VS-1240 Hose Assembly Polished Chrome
CEC Certified
No
Pause Control
Yes
Weight
1.63
Number of Jets
5
Installation Type
Shower Arm
Collection
Rio
Assembly Required
Yes
Warranty
Limited Lifetime
Valve Included
No
Activation Type
Rotate Handle
Number of Spray Patterns
5
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
Yes
Integral Stops
No
Temperature Limit Control
No
Drain Included
No
Theme
Modern
Vandal Resistant
No
Scald Guard Included
No
Diverter Included
No
Flow Type
Aerated
Shower Head Function
Multifunction
Rough-in Valve Template Included
No
Escutcheon Included
No
Self-Cleaning Nozzles
No
Handles Included
No
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 3 1/2 in, Handheld Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Rio, 1/2 in Male NPSM, Showerhead Function Multi, Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.