This item is Discontinued.

Speakman Wall Mount, Shower Head, Brushed Nickel, Wall S-3023-BN-E2

This item is Discontinued.

Speakman

Wall Mount, Shower Head, Brushed Nickel, Wall (Discontinued)

Mfr # S-3023-BN-E2
Zoro # G7177344
UPC # 671252099137
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-3023-BN-E2
Zoro #
G7177344
UPC #
671252099137
Country of Origin
China
Item
Shower Head
Color
Nickel
Material
Brass & Plastic
Flow Rate
2.0 GPM
Mounting Type
Wall
Number of Holes
0
ADA Compliant
No
Weight
0.83
Finish
Brushed Nickel
Shower Head Type
Hand Held
Flow Rate (GPM)
2.0 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection (In.)
1/2
Color/Finish
Brushed Nickel
Primary Material
Plastic
Type
Wall Mount
Material of Construction
Brass & Plastic
Max. Flow
2.5 GPM
Connection Type
Threaded Pipe
Features
Patented Anystream Technology, 50 Full coverage sprays, 12 Center Massage Jets, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Number of Handles
0
Residential / Commercial
Both
Application
Wall Mounted
Faucet Operation
Manual
For Use With
Residential & Commercial
Pause Control
No
Escutcheon Included
No
Shower Arm Included
No
Number of Jets
5
Temperature Limit Control
No
Flow Type
Aerated
Vandal Resistant
No
Handles Included
No
Collection
Tiber
Number of Showerheads
1
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Installation Type
Wall Mounted
Hose Included
No
Number of Spray Patterns
3
Integral Stops
No
Type of Shower Arm
Fixed
Warranty
Limited Lifetime
Scald Guard Included
No
Activation Type
Rotate Handle
Spout Reach (In.)
0.0
Assembly Required
No
Shower Head Shape
Square
Self-Cleaning Nozzles
Yes
Valve Included
No
Shower Head Function
Multifunction
Rough-in Valve Template Included
No
Massage Feature
Yes
CEC Certified
No
Theme
Transitional
Drain Included
No

Description

The Tiber 2.0 gpm Shower Head was created to combine bold features with elegant designs. By taking a unique, distinctive square frame and carving soft, subtle curves into its corners, was expertly able to select the Tiber 2.0 gpm shower head as the center of serenity in the modern bathroom. By adding Speakman’s patented Anystream technology to the Tiber 2.0 gpm Shower Head, was able to create a shower head that provides bathers with versatile spray patterns that suit perfect to their personal preference. An effortless rotation of the handle in a 360° will disperse intense streams, drenching floods or pulsating currents out of the Tiber 2.0 gpm low flow shower head while still preserving precious gallons of water per minute. The Tiber 2.0 gpm shower head is offered in either a Polished Chrome or Brushed Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.