This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2007-BN-E2
- Zoro #
- G1122366
- UPC #
- 671252083228
- Country of Origin
- China
Dimensions
- Width
- 3-1/2"
- Height
- 3-7/8"
- Face Dia.
- 3-1/2"
- Depth
- 3-1/2"
- Diverter Tub Spout Length
- 0
Details
- Item
- Shower Head
- Material
- Plastic
- Flow Rate
- 2.0 gpm
- Mounting Type
- Wall
- ADA Compliant
- No
- Finish
- Brushed Nickel
- Shower Head Type
- Hand Held
- Flow Rate (GPM)
- 2.0
- Connection
- 1/2"-14 FNPT
- Standards
- ASME A112.18.1/CSA B125.1, WaterSense Certified
- Type
- Wall
- Max. Flow
- 2.0 gpm
- Ligature Resistant
- No
- Handle Type
- None
- Material of Construction
- Plastic
- Primary Material
- Plastic
- Green Certification or Other Recognition
- WaterSense Approved
- Features
- Spray Adjusting Anystream Technology, European Inspired Design, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
- Showerhead Type
- Wall Mounted
Description
Massage Shower Head, Ligature Resistant No, Wall Mounted
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, HI, OR, WA