This item is Discontinued.

Speakman wall, Shower Head, Brushed Nickel, Wall S-3014-BN-E2

This item is Discontinued.

Speakman

wall, Shower Head, Brushed Nickel, Wall (Discontinued)

Mfr # S-3014-BN-E2
Zoro # G1122829
UPC # 671252085871
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-3014-BN-E2
Zoro #
G1122829
UPC #
671252085871
Country of Origin
China

Dimensions

Length
4.0
Width
3.78
Height
3.55
Face Dia.
3.78"
Diverter Tub Spout Length
0
Depth
3.55"
Hose Length (In.)
0.0
Connection Size
1/2 In.-14 NPTF
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.78
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
0
ADA Compliant
No
Weight
0.6
Finish
Brushed Nickel
Flow Rate (GPM)
2.0 GPM
Shower Head Type
Wall Mounted
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Green Certification or Other Recognition
WaterSense Approved
Max. Flow
2.0 gpm
Type
Wall
Material of Construction
Brass & Plastic
Primary Material
Plastic
Ligature Resistant
No
Handle Type
None
Features
Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 45 sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finishes
Connection Type
Threaded Pipe
Number of Handles
0
Showerhead Type
Wall Mounted
Spout Reach (In.)
0.0
Escutcheon Included
No
Warranty
Limited Lifetime
Drain Included
No
Type of Shower Arm
Fixed
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
No
Number of Jets
5
Integral Stops
No
CEC Certified
No
Diverter Included
No
Shower Head Shape
Round
Pause Control
No
Self-Cleaning Nozzles
Yes
Hose Included
No
Rough-in Valve Template Included
No
Assembly Required
No
Installation Type
Wall Mounted
Theme
Transitional
Vandal Resistant
No
Massage Feature
Yes
Number of Spray Patterns
3
Temperature Limit Control
No
Shower Head Function
Multifunction
Scald Guard Included
No
Valve Included
No
Shower Arm Included
No
Number of Showerheads
1
Flow Type
Aerated
Activation Type
Rotate Handle
Power Source
Manual
Collection
Caspian

Description

Showerhead, Ligature Resistant No, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.