This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C09701201500S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK3 (Discontinued)

Mfr # C09701201500S
Zoro # G101843343
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09701201500S
Zoro #
G101843343
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.12 in
Large Outside Dia.
0.97 in
Compressed Length
0.96 in
For Rod Size
73/100 in
Load @ 50% Free Length (Lbs.)
71.02 lb
Free Length
1 1/2 in
Outside Diameter
0.97 in
Inside Diameter
0.73 in
Wire Diameter
0.12 in
Compatible Rod Size
47/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
94.7 lb/in
Item
Compression Spring
Load (Lbs.)
50.75 lb
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Load @ Solid (Lbs.)
50.75 lb
Deflection @ Load
0.536 in
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.