This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C09701353000S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK3 (Discontinued)

Mfr # C09701353000S
Zoro # G401843470
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09701353000S
Zoro #
G401843470
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.97 in
Wire Dia.
0.135 in
Large Outside Dia.
0.97 in
Compressed Length
1.97 in
For Rod Size
7/10 in
Load @ 50% Free Length (Lbs.)
101.35 lb
Outside Diameter
0.97 in
Wire Diameter
0.14 in
Free Length
3 in
Compatible Rod Size
45/64 in
Inside Diameter
0.7 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
67.6 lb/in
Deflection @ Load
1.026 in
End Type
Closed, Ground
Load @ Solid (Lbs.)
69.32 lb
Wire Type
Round
Item
Compression Spring
Finish
Plain
Load (Lbs.)
69.32 lb
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.