This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C09701353500S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK3 (Discontinued)

Mfr # C09701353500S
Zoro # G801843520
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09701353500S
Zoro #
G801843520
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.135 in
Large Outside Dia.
0.97 in
Compressed Length
2.29 in
For Rod Size
7/10 in
Load @ 50% Free Length (Lbs.)
99.94 lb
Wire Diameter
0.14 in
Outside Diameter
0.97 in
Inside Diameter
0.7 in
Free Length
3 1/2 in
Compatible Rod Size
45/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
57.1 lb/in
Item
Compression Spring
Deflection @ Load
1.214 in
End Type
Closed, Ground
Load @ Solid (Lbs.)
69.32 lb
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Load (Lbs.)
69.32 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.