This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C10950933000S

Compression Spring, 302 SS, PK3 (Discontinued)

  • Mfr # C10950933000S
  • Zoro # G501844452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C10950933000S
Zoro #
G501844452
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
1.095 in
Wire Dia.
0.093 in
Large Outside Dia.
1.095 in
Compressed Length
1.29 in
For Rod Size
909/1000 in
Load @ 50% Free Length (Lbs.)
19.99 lb
Outside Diameter
1.1 in
Compatible Rod Size
29/32 in
Inside Diameter
0.91 in
Wire Diameter
0.09 in
Free Length
3 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
13.3 lb/in
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Deflection @ Load
1.709 in
End Type
Closed, Ground
Finish
Plain
Load (Lbs.)
22.78 lb
Load @ Solid (Lbs.)
22.78 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.