This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C10951201750S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK3 (Discontinued)

Mfr # C10951201750S
Zoro # G801844237
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10951201750S
Zoro #
G801844237
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
1.095 in
Wire Dia.
0.12 in
Large Outside Dia.
1.095 in
Compressed Length
1.05 in
For Rod Size
171/200 in
Load @ 50% Free Length (Lbs.)
56.27 lb
Free Length
1 3/4 in
Wire Diameter
0.12 in
Compatible Rod Size
55/64 in
Inside Diameter
0.86 in
Outside Diameter
1.1 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
64.3 lb/in
Load (Lbs.)
45.34 lb
Finish
Plain
Load @ Solid (Lbs.)
45.34 lb
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
0.705 in
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.