This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C00940120688S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C00940120688S
Zoro # G301844959
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00940120688S
Zoro #
G301844959
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/16 in
Outside Dia.
0.094 in
Wire Dia.
0.012 in
Large Outside Dia.
0.094 in
Compressed Length
0.43 in
Load @ 50% Free Length (Lbs.)
1 lb
For Rod Size
7/100 in
Free Length
11/16 in
Inside Diameter
0.07 in
Outside Diameter
0.09 in
Wire Diameter
0.01 in
Compatible Rod Size
1/16 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.9 lb/in
Deflection @ Load
0.257 in
End Type
Squared and Not Ground
Item
Compression Spring
Load @ Solid (Lbs.)
0.74 lb
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Load (Lbs.)
0.74 lb
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.