This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01200110563S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01200110563S
Zoro # G101845170
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01200110563S
Zoro #
G101845170
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/16 in
Outside Dia.
0.12 in
Wire Dia.
0.011 in
Large Outside Dia.
0.12 in
Compressed Length
0.29 in
For Rod Size
49/500 in
Load @ 50% Free Length (Lbs.)
0.47 lb
Free Length
9/16 in
Wire Diameter
0.01 in
Inside Diameter
0.1 in
Compatible Rod Size
3/32 in
Outside Diameter
0.12 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.7 lb/in
End Type
Squared and Not Ground
Load @ Solid (Lbs.)
0.46 lb
Deflection @ Load
0.277 in
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Load (Lbs.)
0.46 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.