This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01480180438S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01480180438S
Zoro # G901841679
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01480180438S
Zoro #
G901841679
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/16 in
Outside Dia.
0.148 in
Wire Dia.
0.018 in
Large Outside Dia.
0.148 in
Compressed Length
0.26 in
For Rod Size
14/125 in
Load @ 50% Free Length (Lbs.)
1.9 lb
Inside Diameter
0.11 in
Free Length
7/16 in
Compatible Rod Size
7/64 in
Outside Diameter
0.15 in
Wire Diameter
0.02 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
8.7 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
1.55 lb
Deflection @ Load
0.179 in
Finish
Plain
End Type
Squared and Not Ground
Load (Lbs.)
1.55 lb
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.