This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01480180938S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01480180938S
Zoro # G901841839
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01480180938S
Zoro #
G901841839
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15/16 in
Outside Dia.
0.148 in
Wire Dia.
0.018 in
Large Outside Dia.
0.148 in
Compressed Length
0.53 in
Load @ 50% Free Length (Lbs.)
1.8 lb
For Rod Size
14/125 in
Outside Diameter
0.15 in
Wire Diameter
0.02 in
Compatible Rod Size
7/64 in
Free Length
15/16 in
Inside Diameter
0.11 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.8 lb/in
Deflection @ Load
0.404 in
End Type
Squared and Not Ground
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
1.55 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
1.55 lb
Finish
Plain
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.