This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01560110375S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01560110375S
Zoro # G501842250
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01560110375S
Zoro #
G501842250
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/8 in
Outside Dia.
0.156 in
Wire Dia.
0.011 in
Large Outside Dia.
0.156 in
Compressed Length
0.15 in
For Rod Size
67/500 in
Load @ 50% Free Length (Lbs.)
0.3 lb
Wire Diameter
0.01 in
Free Length
3/8 in
Compatible Rod Size
9/64 in
Outside Diameter
0.16 in
Inside Diameter
0.14 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.6 lb/in
Load (Lbs.)
0.36 lb
End Type
Squared and Not Ground
Wire Type
Round
Finish
Plain
Load @ Solid (Lbs.)
0.36 lb
Deflection @ Load
0.221 in
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.