This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01560161380S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01560161380S
Zoro # G401842787
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01560161380S
Zoro #
G401842787
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/8 in
Outside Dia.
0.156 in
Wire Dia.
0.016 in
Large Outside Dia.
0.156 in
Compressed Length
0.68 in
Load @ 50% Free Length (Lbs.)
1.03 lb
For Rod Size
31/250 in
Compatible Rod Size
1/8 in
Wire Diameter
0.02 in
Free Length
1 3/8 in
Outside Diameter
0.16 in
Inside Diameter
0.13 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.5 lb/in
Load (Lbs.)
1.06 lb
End Type
Squared and Not Ground
Load @ Solid (Lbs.)
1.06 lb
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.704 in
Wire Type
Round
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.