This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01560220530S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01560220530S
Zoro # G501842915
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01560220530S
Zoro #
G501842915
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17/32 in
Outside Dia.
0.156 in
Wire Dia.
0.022 in
Large Outside Dia.
0.156 in
Compressed Length
0.32 in
For Rod Size
14/125 in
Load @ 50% Free Length (Lbs.)
2.87 lb
Wire Diameter
0.02 in
Inside Diameter
0.12 in
Outside Diameter
0.16 in
Compatible Rod Size
1/8 in
Free Length
17/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
10.8 lb/in
Load @ Solid (Lbs.)
2.29 lb
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.212 in
Finish
Plain
Load (Lbs.)
2.29 lb
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.