This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01560230688S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01560230688S
Zoro # G801843087
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01560230688S
Zoro #
G801843087
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/16 in
Outside Dia.
0.156 in
Wire Dia.
0.023 in
Large Outside Dia.
0.156 in
Compressed Length
0.46 in
For Rod Size
11/100 in
Load @ 50% Free Length (Lbs.)
4.38 lb
Outside Diameter
0.16 in
Compatible Rod Size
7/64 in
Inside Diameter
0.11 in
Wire Diameter
0.02 in
Free Length
11/16 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
12.7 lb/in
Finish
Plain
End Type
Closed, Ground
Load @ Solid (Lbs.)
2.94 lb
Item
Compression Spring
Wire Type
Round
Load (Lbs.)
2.94 lb
Deflection @ Load
0.231 in
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.