This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01800131250S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01800131250S
Zoro # G801843575
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01800131250S
Zoro #
G801843575
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.18 in
Wire Dia.
0.013 in
Large Outside Dia.
0.18 in
Compressed Length
0.49 in
For Rod Size
77/500 in
Load @ 50% Free Length (Lbs.)
0.42 lb
Inside Diameter
0.15 in
Wire Diameter
0.01 in
Compatible Rod Size
5/32 in
Free Length
1 1/4 in
Outside Diameter
0.18 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.7 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.761 in
Item
Compression Spring
End Type
Squared and Not Ground
Wire Type
Round
Load @ Solid (Lbs.)
0.51 lb
Load (Lbs.)
0.51 lb
Finish
Plain
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.