This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01880121750S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01880121750S
Zoro # G401843333
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01880121750S
Zoro #
G401843333
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.188 in
Wire Dia.
0.012 in
Large Outside Dia.
0.188 in
Compressed Length
0.51 in
Load @ 50% Free Length (Lbs.)
0.19 lb
For Rod Size
41/250 in
Outside Diameter
0.19 in
Free Length
1 3/4 in
Wire Diameter
0.01 in
Compatible Rod Size
11/64 in
Inside Diameter
0.17 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.2 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Deflection @ Load
1.242 in
Load @ Solid (Lbs.)
0.27 lb
Wire Type
Round
Finish
Plain
End Type
Squared and Not Ground
Load (Lbs.)
0.27 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.