This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01880200690S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01880200690S
Zoro # G301843549
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01880200690S
Zoro #
G301843549
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/16 in
Outside Dia.
0.188 in
Wire Dia.
0.02 in
Large Outside Dia.
0.188 in
Compressed Length
0.32 in
Load @ 50% Free Length (Lbs.)
1.41 lb
For Rod Size
37/250 in
Wire Diameter
0.02 in
Free Length
11/16 in
Outside Diameter
0.19 in
Compatible Rod Size
5/32 in
Inside Diameter
0.15 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
4.1 lb/in
Item
Compression Spring
End Type
Squared and Not Ground
Deflection @ Load
0.367 in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Load @ Solid (Lbs.)
1.5 lb
Wire Type
Round
Load (Lbs.)
1.5 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.