This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C02340270630S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C02340270630S
Zoro # G301845192
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02340270630S
Zoro #
G301845192
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.234 in
Wire Dia.
0.027 in
Large Outside Dia.
0.234 in
Compressed Length
0.34 in
Load @ 50% Free Length (Lbs.)
3.41 lb
For Rod Size
9/50 in
Outside Diameter
0.23 in
Inside Diameter
0.18 in
Free Length
5/8 in
Compatible Rod Size
3/16 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
10.8 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.293 in
Wire Type
Round
Finish
Plain
Item
Compression Spring
Load @ Solid (Lbs.)
3.18 lb
End Type
Closed, Ground
Load (Lbs.)
3.18 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.