This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C02500280440S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C02500280440S
Zoro # G001845270
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C02500280440S
Zoro #
G001845270
UPC #
-
Country of Origin
China
Type
Precision
Material
302 Stainless Steel
Spring Rate
16.7 lb/in
Finish
Plain
Wire Type
Round
Load (Lbs.)
3.31 lb
End Type
Closed, Ground
Load @ Solid (Lbs.)
3.31 lb
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.199 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.