This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C02500350938S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C02500350938S
Zoro # G101842117
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02500350938S
Zoro #
G101842117
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15/16 in
Outside Dia.
0.25 in
Wire Dia.
0.035 in
Large Outside Dia.
0.25 in
Compressed Length
0.59 in
For Rod Size
9/50 in
Load @ 50% Free Length (Lbs.)
8.21 lb
Wire Diameter
0.04 in
Free Length
15/16 in
Inside Diameter
0.18 in
Compatible Rod Size
3/16 in
Outside Diameter
0.25 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
17.5 lb/in
Item
Compression Spring
Deflection @ Load
0.352 in
Load @ Solid (Lbs.)
6.17 lb
Load (Lbs.)
6.17 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.