This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C02960300660S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C02960300660S
Zoro # G101841714
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02960300660S
Zoro #
G101841714
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21/32 in
Outside Dia.
0.296 in
Wire Dia.
0.03 in
Large Outside Dia.
0.296 in
Compressed Length
0.37 in
Load @ 50% Free Length (Lbs.)
3.85 lb
For Rod Size
59/250 in
Wire Diameter
0.03 in
Free Length
21/32 in
Inside Diameter
0.24 in
Outside Diameter
0.3 in
Compatible Rod Size
15/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
11.7 lb/in
Load (Lbs.)
3.43 lb
Load @ Solid (Lbs.)
3.43 lb
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Wire Type
Round
Deflection @ Load
0.294 in
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.