This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C03120260563S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C03120260563S
Zoro # G901842881
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C03120260563S
Zoro #
G901842881
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/16 in
Outside Dia.
0.312 in
Wire Dia.
0.026 in
Large Outside Dia.
0.312 in
Compressed Length
0.23 in
Load @ 50% Free Length (Lbs.)
1.48 lb
For Rod Size
13/50 in
Wire Diameter
0.03 in
Inside Diameter
0.26 in
Outside Diameter
0.31 in
Compatible Rod Size
17/64 in
Free Length
9/16 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
5.2 lb/in
Finish
Plain
Item
Compression Spring
Load @ Solid (Lbs.)
1.76 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
1.76 lb
Wire Type
Round
Deflection @ Load
0.336 in
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.