This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C03750301130S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C03750301130S
Zoro # G101843060
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C03750301130S
Zoro #
G101843060
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/8 in
Outside Dia.
0.375 in
Wire Dia.
0.03 in
Large Outside Dia.
0.375 in
Compressed Length
0.43 in
For Rod Size
63/200 in
Load @ 50% Free Length (Lbs.)
1.65 lb
Compatible Rod Size
5/16 in
Outside Diameter
0.38 in
Wire Diameter
0.03 in
Free Length
1 1/8 in
Inside Diameter
0.32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.9 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Deflection @ Load
0.703 in
Load @ Solid (Lbs.)
2.05 lb
End Type
Closed, Ground
Load (Lbs.)
2.05 lb
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.