This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C05400462000S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C05400462000S
Zoro # G901844304
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05400462000S
Zoro #
G901844304
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.54 in
Wire Dia.
0.046 in
Large Outside Dia.
0.54 in
Compressed Length
0.85 in
Load @ 50% Free Length (Lbs.)
5.6 lb
For Rod Size
56/125 in
Free Length
2 in
Wire Diameter
0.05 in
Inside Diameter
0.45 in
Compatible Rod Size
29/64 in
Outside Diameter
0.54 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
5.6 lb/in
Deflection @ Load
1.147 in
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
6.42 lb
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
6.42 lb
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.