This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C05400582250S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C05400582250S
Zoro # G401844507
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05400582250S
Zoro #
G401844507
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.54 in
Wire Dia.
0.058 in
Large Outside Dia.
0.54 in
Compressed Length
1.18 in
For Rod Size
53/125 in
Load @ 50% Free Length (Lbs.)
12.84 lb
Outside Diameter
0.54 in
Inside Diameter
0.42 in
Free Length
2 1/4 in
Compatible Rod Size
27/64 in
Wire Diameter
0.06 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
11.4 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
1.07 in
Load (Lbs.)
12.22 lb
Wire Type
Round
Finish
Plain
End Type
Closed, Ground
Item
Compression Spring
Load @ Solid (Lbs.)
12.22 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.