This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C06600670875S
- Zoro #
- G901845394
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7/8 in
- Outside Dia.
- 0.66 in
- Wire Dia.
- 0.067 in
- Large Outside Dia.
- 0.66 in
- Compressed Length
- 0.49 in
- For Rod Size
- 263/500 in
- Load @ 50% Free Length (Lbs.)
- 17.09 lb
- Wire Diameter
- 0.07 in
- Inside Diameter
- 0.53 in
- Compatible Rod Size
- 17/32 in
- Free Length
- 7/8 in
- Outside Diameter
- 0.66 in
Description
Compression Spring,Package Quantity5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.