Shop ZORO SELECT
See all product information
Create Account
Compression Spring, Music Wire, PK15, C03600401250M
- Mfr # 71130CS
- Zoro # G3307363
product price:Â
$
4.65
/ea
Sold in multiples of 10 for
$46.50
Key Features
Type
Heavy Duty
Material
Spring Wire
Overall Length
1 1/4 in
Outside Dia.
0.36 in
Wire Dia.
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71130CS
- Zoro #
- G3307363
- UPC #
- -
- Country of Origin
- United States
- Type
- Heavy Duty
- Material
- Spring Wire
- Spring Rate
- 14.1 lb/in
- Color
- Gray
- Deflection @ Load
- 0.59 in
- Meets/Exceeds
- ASTM A228 and AMS 5112
- Item
- Compression Spring
- Finish
- Oil
- Wire Type
- Round
- End Type
- Closed, Ground
- Product Type
- Compression Spring
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Shell Material
- Spring Wire
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.040 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.438 In., Deflection @ Load 0.59 In., Spring Rate 14 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.