This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03600511000M
- Zoro #
- G3309369
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 in
- Outside Dia.
- 0.36 in
- Wire Dia.
- 0.051 in
- Compressed Length
- 0.66 in
- Wire Diameter
- 0.05 in
- Inside Diameter
- 0.26 in
- Compatible Rod Size
- 17/64 in
- Outside Diameter
- 0.36 in
- Free Length
- 1 in
Details
- Type
- Heavy Duty
- Material
- Spring Wire
- Spring Rate
- 47.7 lb/in
- Color
- Gray
- Meets/Exceeds
- ASTM A228 and AMS 5112
- Wire Type
- Round
- Item
- Compression Spring
- End Type
- Closed, Ground
- Deflection @ Load
- 0.34 in
- Finish
- Oil
- Product Type
- Compression Spring
- Spring Shape
- Cylindrical
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Shell Material
- Spring Wire
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.051 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.505 In., Deflection @ Load 0.34 In., Spring Rate 48 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.