Compression Spring, Music Wire, PK15, C04550460500M
Mfr # C04550460500M
Zoro # G3313429
product price:Â $29.19
/pk 15, $1.95/ea
Sold in multiples of 8 for $233.52
Key Features
Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.455 in
Wire Dia.
0.046 in
Compressed Length
0.28 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C04550460500M
Zoro #
G3313429
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia.
0.455 in
Wire Dia.
0.046 in
Compressed Length
0.28 in
Outside Diameter
0.46 in
Compatible Rod Size
3/8 in
Wire Diameter
0.05 in
Inside Diameter
0.37 in
Free Length
1/2 in
Details
Type
Heavy Duty
Material
Spring Wire
Spring Rate
45.6 lb/in
Color
Gray
Finish
Oil
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Closed, Ground
Item
Compression Spring
Wire Type
Round
Deflection @ Load
0.27 in
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1/2 In., Outside Dia. 15/32 In., Wire Type Round, Wire Dia. 0.046 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.233 In., Deflection @ Load 0.27 In., Spring Rate 46 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.