This item is Discontinued.

Spec Compression Spring, Music Wire, PK10, C07200723000M C07200723000M

This item is Discontinued.

Spec

Compression Spring, Music Wire, PK10, C07200723000M (Discontinued)

Mfr # C07200723000M
Zoro # G3321293
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C07200723000M
Zoro #
G3321293
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Outside Dia.
0.72 in
Wire Dia.
0.072 in
Compressed Length
1.51 in
Compatible Rod Size
37/64 in
Inside Diameter
0.58 in
Outside Diameter
0.72 in
Wire Diameter
0.07 in
Free Length
3 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
14.1 lb/in
Color
Gray
Finish
Oil
Deflection @ Load
1.49 in
End Type
Closed, Ground
Wire Type
Round
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire
Wire Color
Gray

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.072 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.942 In., Deflection @ Load 1.49 In., Spring Rate 14 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.