Compression Spring, Music Wire, PK10, C07200962000M
Mfr # C07200962000M
Zoro # G3321978
product price: $26.15
/pk 10, $2.61/ea
Sold in multiples of 8 for $209.20
Key Features
Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.72 in
Wire Dia.
0.096 in
Compressed Length
1.39 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C07200962000M
Zoro #
G3321978
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Outside Dia.
0.72 in
Wire Dia.
0.096 in
Compressed Length
1.39 in
Free Length
2 in
Compatible Rod Size
17/32 in
Wire Diameter
0.1 in
Outside Diameter
0.72 in
Inside Diameter
0.53 in
Details
Type
Heavy Duty
Material
Spring Wire
Spring Rate
73.7 lb/in
Color
Gray
Finish
Oil
Meets/Exceeds
ASTM A228 and AMS 5112
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Deflection @ Load
0.61 in
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 2 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.096 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.943 In., Deflection @ Load 0.61 In., Spring Rate 74 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.