Compression Spring, Music Wire, PK10, C07201121500M
Mfr # C07201121500M
Zoro # G3322483
product price:Â $31.19
/pk 10, $3.12/ea
Sold in multiples of 6 for $187.14
Key Features
Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.72 in
Wire Dia.
0.112 in
Compressed Length
1.14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C07201121500M
Zoro #
G3322483
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Outside Dia.
0.72 in
Wire Dia.
0.112 in
Compressed Length
1.14 in
Outside Diameter
0.72 in
Free Length
1 1/2 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in
Wire Diameter
0.11 in
Details
Type
Heavy Duty
Material
Spring Wire
Spring Rate
193.2 lb/in
Color
Gray
Item
Compression Spring
Finish
Oil
Meets/Exceeds
ASTM A228 and AMS 5112
Deflection @ Load
0.36 in
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.112 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.919 In., Deflection @ Load 0.36 In., Spring Rate 193 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.