This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C12251053000M
- Zoro #
- G3327587
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3 in
- Outside Dia.
- 1.225 in
- Wire Dia.
- 0.105 in
- Compressed Length
- 1.68 in
- Free Length
- 3 in
- Outside Diameter
- 1.23 in
- Compatible Rod Size
- 1 1/64 in
- Inside Diameter
- 1.02 in
- Wire Diameter
- 0.11 in
Details
- Type
- Heavy Duty
- Material
- Spring Wire
- Spring Rate
- 19.7 lb/in
- Color
- Gray
- Deflection @ Load
- 1.32 in
- Wire Type
- Round
- Meets/Exceeds
- ASTM A228 and AMS 5112
- Finish
- Oil
- Item
- Compression Spring
- End Type
- Closed, Ground
- Product Type
- Compression Spring
- Spring Shape
- Cylindrical
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.105 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.926 In., Deflection @ Load 1.32 In., Spring Rate 20 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10