This item is Discontinued.

Spec Compression Spring, Music Wire, PK10, C16871353500M C16871353500M

This item is Discontinued.

Spec

Compression Spring, Music Wire, PK10, C16871353500M (Discontinued)

Mfr # C16871353500M
Zoro # G3329833
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16871353500M
Zoro #
G3329833
UPC #
-
Country of Origin
Multiple
Type
Heavy Duty
Material
Spring Wire
Spring Rate
24.5 lb/in
Color
Gray
Meets/Exceeds
ASTM A228 and AMS 5112
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Finish
Oil
Deflection @ Load
1.57 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire
Wire Color
Gray
Traction Material
Spring Wire

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.687 in
Wire Dia.
0.135 in
Compressed Length
1.93 in
Outside Diameter
1.69 in
Free Length
3 1/2 in
Compatible Rod Size
1 27/64 in
Inside Diameter
1.42 in
Wire Diameter
0.14 in

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3-1/2 In., Outside Dia. 1-11/16 In., Wire Type Round, Wire Dia. 0.135 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.041 In., Deflection @ Load 1.57 In., Spring Rate 25 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.